missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Qualitix™ Low-binding 10μL Micropipette Tips
Click to view available options
Tip Style:
Extended Microtips, Fine Point
Extended Microtips, Low Binding, Fine Point
Autoclavable:
Autoclavable
Not Autoclavable
Unit Size:
Pack of 960
Description
- Silicone-free resin construction.
- Maximal liquid recovery.
- Available in sterile or non-sterile racks.
- Racks and tips are autoclavable.
- Sterile tips may be autoclaved if required.
- Protease free certified.
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Volume (Metric) Dispensing | 10μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Tip Style | Extended Microtips, Low Binding, Fine Point |
| Packaging | 96/Rack |
| Quantity | 10PK, 10PK/CS |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit Micro |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction