missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Qualitix™ Micropipette Tips with Filter

Block against potential contaminants and provide efficient aerosol protection with these filter-included micropipette tips. Socorex™ Qualitix™ Micropipette Tips with Filter are very high purity level certified.

Brand:  Socorex™ 3070.1000FRS

Additional Details : Weight : 0.41000kg

 View more versions of this product

Product Code. 15700659

  • 160.00€ / Pack of 576
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

  • Hydrophobic HDPE filter with 10 micron pore size block any contaminant.
  • Very high purity level certified.
  • Autoclavable at 121°C / 250°F.
  • Empty tip racks can be recycled to use with Tipfill rack filling system.
  • Certified free of DNAse and RNAse.
  • Sterile filter tips are guaranteed free of endotoxin.
  • Available in various shapes and styles to accommodate other micropipette brands, gel loading or situations requiring longer tips.
Specifications

Specifications

1000 μL
Sterile
Autoclavable
Fine Point
6/PK, 8PK/CS
Universal Fit Micro
Filtered
Natural
Rack
96/Rack
Single-use
Qualitix
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions