Learn More
Applied Biosystems™ QuantStudio™ Pro Block Upgrade Kit, 96-well, 0.2 mL
Shop All Applied Biosystems ProductsDescription
The QuantStudio 7 Pro system accommodates the interchange of 96-well (0.2 mL), 96-well (0.1 mL), 384-well, and TaqMan array card (TAC) blocks. The system is delivered with one block type; other block types may be purchased separately. For a more value-priced system that does not support TaqMan array cards or automation (but that can be upgraded to do so at a later date), please see the QuantStudio 6 Pro Real-Time PCR System. And for the ultimate in flexibility, consider the QuantStudio 12K Flex Real-Time PCR System, which also accommodates TaqMan OpenArray plates.
Specifications
Specifications
| Content And Storage | 96-well 0.2-mL Block, Heated Cover, and Accessories |
| For Use With (Equipment) | QuantStudio™ |
| Product Line | QuantStudio |
| Product Type | Block Upgrade Kit |
| Shipping Condition | Room Temperature |
| Quantity | 1 upgrade |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.