missing translation for 'onlineSavingsMsg'
Learn More

Merck Quartz Fiber Membrane Filter Without Binder, Sheets

Does not react with acidic gases, which can cause false readings. Quartz Fiber Membrane Filter without Binder is an 8 in. x 10 in. sheet of hydrophilic quartz fiber. These filters are often used in ambient air monitoring for particulate matter and heavy metals.

Brand:  Merck AQFA8X105

Product Code. 10012093

  • 2050.00€ / Pack of 50
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities.

Quartz Fiber Filters (Type AQFA)
Made of quartz fibers with no glass fibers or binders.  Millipore's pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method).

The quartz filters also exhibit good weight and form stability.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

White
Quartz Fiber
1.6 mL / min x cm2
50 Sheets
950°C
Filter Membranes
20 cm
Depth Filter
AQFA
Hydrophilic
Plain
430 μm
8.5 x 10 in.
25 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.