missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Quartz Glass Tall-Form Beakers

Catalog Number 13487547
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Offers excellent transparency and high temperature reliability. Witeg™ Quartz Glass Low-Form Beakers are available in a range of capacities.

  • Tall form beakers with spout
  • Transparent quartz silica glass contruction DIN12332
  • Not graduated
  • Range of volumes
  • High resistance to thermal shock
  • Good chemical resistance
Diameter (Metric) Outer 30mm
Capacity (Metric) 25 mL
Material Quartz Silica Glass
Height (Metric) 55mm
Type Beaker
Autoclavable Autoclavable
Graduated No
Style Tall Form
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'