missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Quartz Glass Tall-Form Beakers
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
Description
- Tall form beakers with spout
- Transparent quartz silica glass contruction DIN12332
- Not graduated
- Range of volumes
- High resistance to thermal shock
- Good chemical resistance
Specifications
Diameter (Metric) Outer | 30mm |
Capacity (Metric) | 25 mL |
Material | Quartz Silica Glass |
Height (Metric) | 55mm |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | No |
Style | Tall Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'