missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Quartz Suprasil Demountable Cells

Product Code. 11719118
Click to view available options
Capacity (Metric):
26 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11719118

Brand: Hellma™ 1060.0140

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Demountable Cells
Capacity (Metric) 26 μL
Material Quartz Suprasil
Width (Metric) Interior 9mm
Quantity 2/Pack
Path Length 0.1 ±0.005 mm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.