Learn More
Hellma™ Suprasil™ Quartz Semi-Micro Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Suprasil™ Quartz Semi-Micro Cell Cuvettes are manufactured from quartz, which is chemically very resistant and maintains its shape, even at high temperatures up to approximately 1000°C.
Brand: Hellma™ 108-000-10-40
Additional Details : Weight : 0.80000kg
Description
- High UV transmission
- Low thermal expansion
Specifications
Semi-micro Cell | |
Quartz Suprasil | |
4mm | |
10 mm | |
45 mm |
1 mL | |
PTFE | |
1Each | |
200 to 2500 nm | |
12.5 mm |