missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios™ Quartz Weighing Dish
Click to view available options
Dimensions (L x W x H):
14 x 48 x 8 mm
18 x 102 x 11 mm
Unit Size:
Each
Specifications
Specifications
| Material | Quartz |
| Type | Weighing Dish |
| Dimensions (L x W x H) | 14 x 48 x 8 mm |
| Width (Metric) | 48 mm |
| Height (Metric) | 8 mm |
| Depth (Metric) | 14 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction