missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ PTFE Blade
Click to view available options
Length (Metric):
450mm
750mm
Diameter (Metric) Shaft:
6 mm
11 mm
Width (Metric):
52mm (Blade)
76mm (Blade)
Unit Size:
Pack of 5
Description
Use these PTFE blades for maximum resistance to chemical attack. QuickfitTM PTFE Blades can be pivoted on the glass shaft to allow passage through small apertures e.g. necks and sockets of QuickfitTM flasks.
- Blades are detachable for cleaning and replacement purposes
- Useful for sweeping close to the vessel walls as they will not cause scratching
- For use with glass stirrer shafts
Specifications
Specifications
| Diameter (Metric) Shaft | 6 mm |
| For Use With (Equipment) | Glass stirrer shaft |
| For Use With (Application) | For sweeping close to the vessel walls as they will not cause scratching |
| Length (Metric) | 450mm |
| Temperature (Metric) | 250°C |
| Type | Stirrer |
| Width (Metric) | 52mm (Blade) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction