missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Grant Optima™ TC120 R Series Refrigerated Circulating Bath

The Grant Optima™ TC120 R series of refrigerated baths and circulators with digital control provides excellent value for money for more demanding applications requiring accurate heating and cooling in the range of -25 to 100°C.

Brand:  Grant Instruments™ TC120-R5

Additional Details : Weight : 49.80000kg

 View more versions of this product

Product Code. 12757819

  • 7796.36€ / Each


Estimated Shipment: 25-08-2021
Add to basket

Description

Description

  • 20L (R4), 12L (R5) or 5L (R2) options
  • Temperature range: -20 to 100°C
  • Stability: ±0.05ºC
  • Clear, bright 4 digit LED display
  • No spill valved front drain
  • Safe - water freeze protection thermostat and 27 bar high pressure switch
  • 3 preset programs
  • 2 point user calibration
  • User calibration facility for optimum accuracy at the required operating temperature
  • Low liquid protection and over-temperature cut-out
  • Integral pump for external circulation
Specifications

Specifications

4 digit LED
±0.1°C
47 kg
12 L
16L/min
210 mbar
120/230 V
260 x 115 mm
DIN 12876
-25°C to +100°C
Videos
SDS
Documents
Certificates