missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Rapid Couplings, NW 6.4mm, Female Connections, with Hose Nozzles

Product Code. 10783083 Shop All Bürkle Products
Click to view available options
For Use With:
6.5 mm Hose
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10783083

Brand: Buerkle™ 87612140

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fast and safe connection for liquids, gases, compressed air and vacuum. Rapid couplings are the ideal when connecting and separating hoses, machines, apparatus, containers, etc. Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation and an elegant design

  • Fast and safe connection for liquids, gases, compressed air and vacuum.
  • Ideal for connecting and separating hoses, machines, apparatus, and containers.
  • Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation (single handed operation) and an elegant design
TRUSTED_SUSTAINABILITY

Specifications

Description With Valve
Material Polypropylene
Overall Length (Metric) 50 mm
For Use With 6.5 mm Hose
Packaging Quantity 25/Scale
Width (Metric) 6.4 mm
Includes Rapid coupling
Maximum Pressure 8 bar
Product Type Rapid Coupling
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.