missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 6.4mm, Female Connections, with Hose Nozzles
Shop All Bürkle Products
Click to view available options
For Use With:
9.5 mm Hose
Unit Size:
Each
Description
- Fast and safe connection for liquids, gases, compressed air and vacuum.
- Ideal for connecting and separating hoses, machines, apparatus, and containers.
- Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation (single handed operation) and an elegant design
Specifications
Specifications
| Description | With Valve |
| Material | Polypropylene |
| Overall Length (Metric) | 50 mm |
| For Use With | 9.5 mm Hose |
| Packaging Quantity | 25/Scale |
| Width (Metric) | 6.4 mm |
| Includes | Rapid coupling |
| Maximum Pressure | 8 bar |
| Product Type | Rapid Coupling |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction