missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Reaction Vessel Stationary Supporting Frame

Product Code. 11884492
Change view
Click to view available options
Dimensions (L x W x H):
500 x 500 x 1500 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
11884492 500 x 500 x 1500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11884492 Supplier KGW Isotherm™ Supplier No. 7682F1

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Stable support for temperature controlled reactions. KGW-Isotherm Reaction Vessel Stationary Supporting Frame is constructed of sturdy stainless steel V2A rods and features an NW150 flange.

A complete reactor setup includes:

  • Reaction vessel
  • Thermal jacket, connection DN15
  • Reactor lid
  • O-ring
  • Stirrer, with dynamic seals and coupling
  • Seal and holder for reactor vessels
  • Frame

Specifications

Material Stainless Steel (V2A)
Height (Metric) 1500 mm
Dimensions (L x W x H) 500 x 500 x 1500 mm
Length (Metric) Base 500 mm
Width (Metric) Base 500 mm
Diameter (Metric) Rod 27 mm
Includes NW150 Flange
Product Type Stationary Frame
Shape Square Base
Color Silver
For Use With (Application) Temperature controlled reactions
For Use With (Equipment) Jacketed Reaction Vessel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.