missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Laboratory Tubing
Click to view available options
Diameter (Metric) Inner:
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
Diameter (Metric) Outer:
8 mm
9 mm
11 mm
12 mm
14 mm
17 mm
Unit Size:
1m
25m
Description
- Durometer 50 Shore A
- Good elastic memory
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2008 |
| Diameter (Metric) Inner | 7 mm |
| Material | Natural Rubber |
| Diameter (Metric) Outer | 11 mm |
| Overall Length (Metric) | 25 m |
| Thickness (Metric) | 2 mm |
| For Use With (Application) | For Laboratory Use |
| Color | Red |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction