missing translation for 'onlineSavingsMsg'
Learn More

BOLA Reducing Unions

Product Code. 10115161
Click to view available options
Diameter (Metric) Outer:
8 mm
10 mm
12 mm
14 mm
16 mm
Thread Size:
4 mm
6 mm
8 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10115161

Brand: BOLA D52634

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reducing Unions PTFE, glass-fibre reinforced PTFE nut

Straight tube fitting made of PTFE with nuts made of glass-fibre reinforced PTFE. For connecting tubing or tube with different outer diameters. Universal chemical resistance, the product is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Outer 14 mm
Thread Size 6 mm
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.