missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 1094 Shoes
Antistatic shoe includes PU-sole with high slip resistance.
79.90€
Specifications
Color | White |
---|---|
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15646907
|
Abeba™
1094/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15656907
|
Abeba™
1094/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15666907
|
Abeba™
1094/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15676907
|
Abeba™
1094/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15686907
|
Abeba™
1094/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15696907
|
Abeba™
1094/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15606917
|
Abeba™
1094/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- Smooth leather white
- Slip resistance PU outsole sole
- Integrated Reflexor™ massage footbed
- Antistatic
- Lining microfiber, respiration absorbing
- Hand-sewn seam
Specifications
White | |
Leather | |
Polyurethane |
Microfiber | |
Slip-resistant | |
1094 |