missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 36610 Shoes
ESD dissipative shoe includes PU-sole with high slip resistance.
97.65€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15600398
|
Abeba™
36610/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15610398
|
Abeba™
36610/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15620398
|
Abeba™
36610/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15630398
|
Abeba™
36610/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15640398
|
Abeba™
36610/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15650398
|
Abeba™
36610/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15660398
|
Abeba™
36610/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012
- Smooth leather
- Black
- Slip resistance PU outsole sole
- Integrated Reflexor™ massage footbed
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Adjustable instep area
- Buckle fastening
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 | |
Microfiber | |
Slip-resistant | |
36610 |
Black | |
Leather | |
Polyurethane |