missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 36900 Shoes
ESD dissipative shoe includes PU-sole with high slip resistance.
120.36€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O1 SRB |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15630788
|
Abeba™
36900/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15640788
|
Abeba™
36900/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15650788
|
Abeba™
36900/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15660788
|
Abeba™
36900/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15670788
|
Abeba™
36900/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15680788
|
Abeba™
36900/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15690788
|
Abeba™
36900/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012 O1 SRB
- Smooth leather white
- Slip resistance PU outsole sole
- 2 replaceable Reflexor™ insoles (article no. 3565/ 3567)
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 O1 SRB | |
Microfiber | |
Slip-resistant | |
36900 |
White | |
Leather | |
Polyurethane |