missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 36910 Shoes
ESD dissipative shoe includes PU-sole with high slip resistance.
120.36€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O1 SRB |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15640808
|
Abeba™
36910/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15650808
|
Abeba™
36910/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15660808
|
Abeba™
36910/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15670808
|
Abeba™
36910/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15680808
|
Abeba™
36910/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15690808
|
Abeba™
36910/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15600818
|
Abeba™
36910/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012 O1 SRB
- Smooth leather
- Black
- Slip resistance PU outsole sole
- 2 replaceable Reflexor™ insoles (article no. 3565/ 3568)
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 O1 SRB | |
Microfiber | |
Slip-resistant | |
36910 |
Black | |
Leather | |
Polyurethane |