missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 6912 Shoes
Antistatic shoe includes PU-sole with high slip resistance.
100.93€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRC |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15652428
|
Abeba™
6912/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15662428
|
Abeba™
6912/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15672428
|
Abeba™
6912/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15682428
|
Abeba™
6912/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15692428
|
Abeba™
6912/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15602438
|
Abeba™
6912/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15612438
|
Abeba™
6912/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012 OB A, E SRC
- Smooth leather
- Black
- Slip resistance PU outsole sole
- 2 replaceable Reflexor™ insoles (article no. 3565/ 3568)
- Antistatic
- Lining microfiber, respiration absorbing
- 3 adjustable instep straps
- velcro fastening
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 OB A, E SRC | |
Microfiber | |
Slip-resistant | |
6912 |
Black | |
Leather | |
Polyurethane |