missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Dangerous Electric Voltage Warning Signs
Brand: Brady™ 223433
Additional Details : Weight : 0.00600kg
Specifications
Dangerous electrical voltage | |
Electrical Voltage Warning Sign | |
Polypropylene | |
Reinforced Polypropylene | |
100 mm | |
100 mm |
Black on Yellow | |
Triangular | |
1 Ea. | |
Warning labels for electrical equipment | |
0.369 mm | |
-40°C to 120°C |