missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Reinforced Polypropylene Eating and Drinking Prohibition Signs

Product Code. 11720184
Change view
Click to view available options
Diameter (Metric):
100 mm
315 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11720184 100 mm Each
11730184 315 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11720184 Supplier Brady™ Supplier No. 222970
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Alternate Part Number PIC 224-DIA 100-B7527
Material Polypropylene
Quantity 1 Ea.
Description Reinforced Polypropylene
Diameter (Metric) 100 mm
For Use With (Application) Prohibition Signs Forbidden Food and Drink
Thickness 0.369 mm
Temperature Range (Metric) -40°C to 120°C
Shape Round
Displayed Text Eating and Drinking Prohibited
Product Type Eating and Drinking Prohibited Signs
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.