missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Reinforced Polypropylene Mandatory Breathing Protection Signs

Product Code. 11770174
Click to view available options
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11770174

Brand: Brady™ 222627

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Alternate Part Number PIC 267-DIA 100-B7527
Material Polypropylene
Quantity 1 Ea.
Description Reinforced Polypropylene
Diameter (Metric) 100 mm
For Use With (Application) Mandatory Signs Use Breathing Protection
Thickness 0.369 mm
Temperature Range (Metric) -40°C to 120°C
Shape Round
Displayed Text Use Breathing Protection
Product Type Signal Respiratory Protection Channel
Color White on Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.