missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Mandatory Signs
Click to view available options
Displayed Text:
Protective Gloves
Use Breathing Protection
Use Face Shield
Use Full Protective
Use Head Protection
Use Overshoes
Use Protective Hood
use Foot
Diameter (Metric):
200 mm
315 mm
Unit Size:
Each
Specifications
Specifications
| Alternate Part Number | PIC 255-DIA 200-B7527 |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| Description | Reinforced Polypropylene |
| Diameter (Metric) | 200 mm |
| Max. Temperature (Metric) | 120°C |
| Thickness | 0.369 mm |
| Shape | Round |
| Displayed Text | Protective Gloves |
| Product Type | Mandatory Sign |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction