missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Replacement Inner Parts EX
Click to view available options
Diameter (Metric):
4 mm
6 mm
8 mm
Unit Size:
Each
Description
Made of conductive PTFE-EX.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 4 mm |
| Autoclavable | Autoclavable |
| Thread Size | GL 14 |
| Color | Black |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction