missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Resistance Thermometer

Product Code. 10643402 Shop All SI Analytics Products
Click to view available options
Length (Metric):
120 mm
170 mm
Model:
W 2180-KOAX
W 5790 NN
W 5791 NN
W 5980 NN
Unit Size:
Each
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 10643402

Brand: SI Analytics™ 285105287

Only null left
Add to basket
Add to basket
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

SI Analytics™ Resistance Thermometer is used to measure temperature and changes resistance when there is a change in temperacture.

  • Use to measure temperature
  • Comes equipt with plugs
  • Sensors Pt 1000
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Probe 4 mm
Includes 2 x 4mm banana plugs
Length (Metric) 120 mm
Length (Metric) Cable 1 m
Material Glass
Model W 5980 NN
Product Type Resistance Thermometers
Description Glass shaft with sensors Pt 1000
Max. Temperature (Metric) 135°C
Min. Temperature (Metric) -30°C
Temperature Range (Metric) -30°C to +135°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.