missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Reusable Silica Gel Desiccant Bag

Product Code. p-9663000 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
350 g
1000 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17798588

Brand: Bel Art™ F420450350

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Convenient, easy to handle packs filled with moisture absorbing silica gel beads are available in multiple sizes to fit most desiccators.

  • Durable microfiber bag securely contains beads eliminating the risk of leakage and is unaffected by moisture
  • Indicator dot changes from blue when dry to pink when moist to easily identify when recharging is needed
  • Saturated gel can be regenerated by microwaving bag for 6 minutes
  • May be regenerated repeatedly without degradation
  • Arrives individually sealed in moisture-proof pouch
  • Available in multiple sizes to fit most desiccators

Specifications

Diameter (Metric) Outer 5 cm
Product Type Desiccant Bag
Description Durable Microfiber Pouch
Material Silica Gel
Height (Metric) 19 cm
Height (English) 7.5 in.
Width (Metric) 5 cm
Width (English) 2 in.
Length (Metric) 10 cm
Length (English) 4 in.
Capacity (Metric) 350 g
Capacity (English) 0.75 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.