missing translation for 'onlineSavingsMsg'
Learn More

RUBIS Reverse Action Tweezers

Product Code. 11743426
Encompass_Preferred
Click to view available options
Tip Style:
Pointed, Ultra Fine
Round, Flat
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11743426

Brand: RUBIS OR

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reverse Action Tweezers - Antimagnetic/Anti-acid SS

  • Reverse Action Tweezers
  • High Precision Tweezers
  • 100% Made in Switzerland
  • Push to open
  • Anti-acid/Antimagnetic Stainless Steel
  • Perfect alignment
  • Very Reliable
  • Designed for prolongated use applications

Specifications

Tip Style Pointed, Ultra Fine
Length (English) 4.52 in.
Material Anti-acid, Anti-magnetic Stainless Steel
Length (Metric) 115 mm
Product Type Reverse Action Tweezers
Quantity (No. per Case) Each
Type Auto-locking Tweezers
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.