missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady Magicard™ Pronto100 - 100 Shot Color Film
Click to view available options
Color:
Black/Cyan/Magenta/Yellow
Unit Size:
Each
Description
- This high-quality, YMCKO ribbon guarantees to print 100 cards on the pronto 100.
- Overlay panel for extra print protections.
- Print 100 cards in one go.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black/Cyan/Magenta/Yellow |
| For Use With (Equipment) | Pronto 100 |
| Print Technology | Thermal Transfer |
| Length (English) | 16.4 ft. |
| Width (English) | 2.4 in. |
| Length (Metric) | 5 m |
| Width (Metric) | 60 mm |
| Dimensions (L x W) | 5 m x 60 mm |
| Description | 100 shot colour film for Magicard Pronto 100 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction