missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor™ R-180 Rotary Evaporator

Product Code. 31525892 Shop All Buchi Products
Change view
Click to view available options
Condenser Type:
Cold Trap
Vertical Coil
Controller Type:
I-180
None
Standard Taper Joint:
24/40
29/32
Vacuum Type:
None
V-180
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Condenser Type Controller Type Standard Taper Joint Vacuum Type unitSize
31525892 Vertical Coil I-180 24/40 V-180 Each
31525896 Cold Trap None 29/32 None Each
31525897 Cold Trap I-180 29/32 V-180 Each
31525894 Vertical Coil None 29/32 None Each
31525891 Vertical Coil I-180 29/32 V-180 Each
31525890 Cold Trap None 24/40 None Each
31525893 Cold Trap I-180 24/40 V-180 Each
31525895 Vertical Coil None 24/40 None Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Regulatory: This product is under eco-contribution tax.
Product Code. 31525892 Supplier BUCHI Supplier No. 11SR18012V101

Please to purchase this item. Need a web account? Register with us today!

Regulatory: This product is under eco-contribution tax.

The Rotavapor™ R-180 is a reliable and efficient system for everyday evaporation featuring digital controls, evaporating flask capacity up to 3 L, and a cordless bath. A rotatable display and ergonomic electronic lift handle allow the R180 to be placed from 0-90° to save space in your lab.

  • Electronic lift with power outage auto-lift
  • Four safety-coated condenser options
  • 3 L flask cordless bath
  • Flexible positioning in the fume hood
  • IP42 splashproof rating
  • ECO mode option to shut down after inactivity
  • Easy to install and maintain
  • Systems include a vacuum controller and a near-silent, chemically resistant vacuum pump

Specifications

Voltage 220/240 V
Capacity (Metric) 3 L
Speed 10 to 330 rpm
Temperature Range (Metric) Ambient to 95°C
Vacuum Type V-180
Condenser Type Vertical Coil
IP Rating IP42
Controller Type I-180
Certifications UL/CSA, CE, CB
Type Rotary Evaporator System
Standard Taper Joint 24/40
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.