missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Round Bottomed Flask Arounds
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Neck Style:
19/26
24/29
29/32
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Height (Metric) | 64 mm |
| Neck Style | 19/26 |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 64 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction