missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Standard Wide Mouth Bottles without Cap
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
3785 mL
Closure Size:
48-400 mm
58-400 mm
63-400 mm
70-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
4/Cs.
Unit Size:
Pack of 12
Pack of 24
Pack of 4
Description
Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.
- Used for food packaging and storing
- Feature wide opening making them ideal general purpose bottle
Specifications
Specifications
| Capacity (Metric) | 3785 mL |
| Capacity (English) | 128 oz. |
| Color | Clear |
| Material | Glass |
| Quantity | 4/Cs. |
| Neck Finish | 89-400 |
| Closure Included | No |
| Mouth | Wide |
| Shape | Round |
| Product Type | Standard Wide Mouth Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction