missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Round Wide Opening Glass, Screw-in Capsule
Click to view available options
Color:
Amber
White
Unit Size:
Pack of 1560
Pack of 42
Description
- Round Wide Opening Amber Glass
- 250 mL Capacity
- Made of Borosilicate Glass (3.3)
- Spouted Cap Included
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | White |
| Material | Borosilicate Glass (3.3) |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Shape | Round |
| Closure Material | Phenolic |
| Closure Type | Spouted Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction