missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Rubiflex S NB27S Chemical Protection Gloves
Shop All Uvex Products
Click to view available options
Size:
8
9
10
11
Unit Size:
10 pairs
Description
- NBR-coated safety gloves with reinforced cotton interlock supporting material
- Thick, reinforced liner provides insulation for thermal protection
- Resistant to a variety of chemicals, acids, alkalis, mineral oils, and solvents
- Suitable for applications that require protection against chemicals and various mechanical risks
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
Specifications
Specifications
| Applications | Laboratory |
| Coating Material | NBR |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Chemical-resistant Gloves |
| Size | 11 |
| EN388 Standard | 2121X |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | JKNOPT |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction