missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ RZ 6 Rotary Vane Pump

These powerful rotary vane pumps feature an unusually compact design and low weight for pumps of this capacity.

Brand:  VACUUBRAND™ 20698150

3401.00 EUR valid until 2020-12-31
Use promo code "14720" to get your promotional price.



Additional Details : Poids : 0.10000kg

 View more versions of this product

Product Code. 10599595

  • 3727.00€ / Each


Expédition estimée
02-12-2020
Add to basket

Description

Description

  • The ideal solution for a wide range of laboratory and process applications that require low ultimate vacuum at medium to increased gas flow rate
  • High flow rates even at vacuum levels approaching ultimate vacuum
  • High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
  • Vacuum-tight at switch-off; external anti-suckback valve not needed
  • Large oil volume – long intervals between oil changes
  • Ease of maintenance due to telescopic design
Specifications

Specifications

16 psi
1.5 x 10-3 torr (without Gas Ballast), 7.5 x 10-3 torr (with Gas Ballast)
CEE Plug, Isolation Valve VS 16, Manual, Oil Mist Filter, Pirani Vacuum Gauge DCP 3000 +VSP3000
CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV, UL 61010A 61010-1:2012
370 x 142 x 207 mm
50 dB(A)
40°C
3.4/4 CFM
205.74 mm
142.24 mm
IP40
0.36 to 0.77 qt.
Oil-Sealed
230 V
0.3 hp
150 to 1800 rpm
230 V 50/60 Hz
RZ 6
-10°C to +60°C
12°C
50/60 Hz
325.12 mm
Rotary Vane Pump
Chemical-Resistant
Laboratory, Process Application
2
Videos
SDS
Documents