missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S25 KD-LR-25 Dispersing Tool
Shop All IKA Products
Click to view available options
Volume Range (Metric):
0.1 to 2 L
50 mL to 2 L
Unit Size:
Each
Description
- Maximum speed of up to 25,000 rpm
- Materials in contact with sample: FFPM, PTFE, AISI 316L
- Withstands wide pH range of pH 2 to 13
- Operational in temperatures up to 150°C
- Withstands wet and chemical sterilization methods
- Simple disassembly for easy cleaning and maintenance
- Compatible with T25 Digital, T25 Easy Clean Digital, T25 Easy Clean Control
Specifications
Specifications
| Particle Size | 15 to 50 μm (Suspensions, final), 1 to 10 μm (Emulsions, final) |
| Volume Range (Metric) | 50 mL to 2 L |
| Length (Metric) Probe | 267 mm |
| Autoclavable | Autoclavable |
| Material | FFPM, PTFE, 316L Stainless Steel |
| For Use With (Application) | Homogenizing |
| For Use With (Equipment) | IKA™ T25 Dispersers |
| Model | S25 KD-LR-25 G Dispersing Tool |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction