missing translation for 'onlineSavingsMsg'
Learn More

Tygon S3™ E-LFL Long Fle in., ible Life Tubing

Product Code. p-200105204 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1-1/4 in.
1-3/8 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Overall Length (English):
10 ft.
25 ft.
Unit Size:
3m
7.6m
This item is not returnable. View return policy

Product Code. 30054365

Brand: Tygon 5011361

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Designed specifically for use in peristaltic pump applications

Extremely low particle spallation. Long fle in., life – reduces downtime. Suitable for high purity applications. Meets USP Class VI, NSF-51 and FDA criteria

Specifications

Diameter (English) Inner 3/8 in.
Material Tygon S3 E-LFL
Diameter (English) Outer 5/8 in.
Overall Length (English) 25 ft.
Color Clear
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.