missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf SafeCode Plates
Shop All Eppendorf Products
Click to view available options
Color:
Blue
Green
Red
Unit Size:
Pack of 25
Description
- 3-level coding for safe sample and vessel identification
- Codes on three sides of plates for flexible reading
- ECC 200 error correction function enables safe code reading with up to 25 % damaged codes
- Additional, ID-specific information on plates available via Eppendorf DataPort for documentation purposes
- Direct import into eLabInventory and eLabJournal™ software for convenient handling
- Import to other database systems possible
- Manufactured from high-quality polypropylene for highest sample purity
Specifications
Specifications
| Barcode | Alphanumeric |
| Format | SBS Standard |
| Array | 8 x 12 |
| Packaging | 25 Plates |
| Color | Green |
| Product Type | PCR Plate |
| Skirt Style | Skirted |
| Material | Polypropylene, Polycarbonate |
| Volume (Metric) Well | 150 μL |
| No. of Wells | 96 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction