missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Bio-Simplex™ Polypropylene, Carboy with Spigot
Click to view available options
Closed cap: 120mm; With spigot; 40L
Specifications
Accuracy | ±5% |
Capacity (English) | 10.5 gal. |
Product Type | Carboy with Spigot |
Certifications/Compliance | 21 CFR 177, USP Class VI |
Capacity (Metric) | 40 L |
Material | Polypropylene |
For Use With (Application) | Liquid handling and solution storage for general laboratory, process development and bioproduction applications |
Includes | Bottom handles for full hand grip, closed cap and spigot |
Autoclavable | Autoclavable |
Mouth Style | Wide |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'