missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Sampler Rack
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
500 mm
900 mm
Unit Size:
Each
Description
- Stainless steel and plastic construction
- Standard rack can hold up to 5 samplers
- Samplers are attached by a simple push clip design
- Comes complete with hole fixings
- Suitable for samplers from 10 to 35mm in diameter and up to 4kg in weight
Specifications
Specifications
| Product Type | Storage Rack |
| Material | Stainless Steel, Plastic |
| For Use With (Application) | Sampler storage |
| Length (Metric) | 900 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction