missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Sanitary Clamp Fittings, 90 Degrees Elbow Union, 316 Stainless Steel
Shop All Cole-Parmer Products
Click to view available options
Includes:
1 in. Sanitary Clamp Size
1-1/2 in. Sanitary Clamp Size
2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Unit Size:
Each
Description
Ideal for general-purpose, food, beverage, and pharmaceutical applications. Free technical application support available to assist with tubing selection. 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases
Specifications
Specifications
| Certifications/Compliance | 3 A;FDA |
| Outlet Port | Sanitary |
| Shape | 90° Elbow |
| Includes | 3/4 in. Sanitary Clamp Size |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction