missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Sapphire Low Retention Filter Tip

Greiner Bio-One Sapphire Pipette Tips - Universal fit for all common pipettes, free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins), and non-cytotoxic.

Brand:  Greiner Bio-One 778363

Additional Details : Weight : 2.59200kg

Product Code. 17525985

  • 143.00€ / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • Universal fit for all common pipettes including multi-channel pipettes
  • Low-retention tips for minimized sample retention
  • Without chemical coating/siliconization
  • Particularly suitable for demanding samples with increased viscosity or low surface tension (detergents)
  • Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins)
  • Non-cyctotoxic
  • Accuracy & precision according to ISO 8655
  • Made from highly transparent virgin polypropylene
  • Easy-to-read graduation for quick volume checks
  • Hydrophobic polyethylene filter (without additives) to protect against cross-contamination and aerosols
  • Full traceability
  • Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications

Specifications

1250 μL
Sterile
Clear
Low-Retention
99 mm
Free of DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins); Non-cyctotoxic
Rack
Blue
Brand™, Eppendorf Reference, Eppendorf™ Research™, Gilson™ Pipetmax™, Socorex™
Sapphire
200 μL, 500 μL, 1000 μL, 1250 μL
Filtered
Clear
Not Autoclavable
3.9 in.
ISO 9001; ISO 8655-6; ISO 10993-5, ISO 11137
Manual Liquid Handling
3840 Pk.
Single-use
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions