Learn More
Sartorius™ Sartobran™ Capsules 0.2μm
Leads to highest product yield and exceptional filtration performance due to the ultra-low binding of the cellulose acetate membrane material. Sartorius™ Sartobran™ Capsules 0.2μm provide excellent filtration results especially for large, shear-stress sensitive proteins.
Brand: Sartorius™ 5231307H4--OO--B
Additional Details : Weight : 0.10000kg
Description
Sterile filtration of blood and plasma products and vaccines with unique low-binding cellulose acetate (CA) membrane. The ultra-low binding of the membrane material leads to highest product yield and exceptional filtration performance. Large, shear-stress sensitive proteins do not lose their structure and function when filtered through this special membrane, improving the product yield even further.- High product yield due to ultra-low unspecific adsorption
- Excellent filtration results especially for large, shear-stress sensitive proteins
- Exceptional total throughput especially for blood and plasma products
Specifications
Autoclavable | |
Cellulose Acetate | |
Sterile | |
For filtration of coagulation factors, albumin, IgG, bacterial and viral vaccines, MAB, Bio-processed Pharmaceuticals, diagnostics, purified Protein Solutions, biological fluids, fluids containing preservatives | |
6.35mm Multiple stepped hose barb | |
5Pack |
ISO 9001, USP Class VI | |
0.2 μm | |
0.015 m2 | |
Polypropylene | |
6.35mm Multiple stepped hose barb | |
Filter Capsule |