missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Reusable Sterility Testing System: Inlet Tubes

Inlet Tubes for use with Reusable Sterility Testing System.

Brand:  Sartorius 16963

Additional Details : Weight : 0.02300kg

Product Code. 15972550

  • 138.00€ / Each
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

  • Stainless Steel
  • For ampoule testing
  • Screen on suction side prevents glass fragments from entering tubing
  • Diameter outlet hose nipple: 5 mm
  • Length: 20 cm
Specifications

Specifications

Reusable
Stainless Steel
For ampoule testing
7.9 in.
5 mm
Reusable Sterility Testing System
Non-sterile
Inlet Tube
20 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions