missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ SCGM™ Stromal Cell Growth Medium BulletKit™
Click to view available options
:
Medium: 500 mL, Insulin: 0.50 mL, hFGF-B: 0.50 mL, GA-1000: 0.50 mL, FBS: 25.0 mL
Description
- Culture kit containing basal medium and growth supplements.
- Developed to support the maintenance and expansion of prostate stromal cells and certain aortic and dental fibroblasts.
- SCGM™ medium contains 5% FBS.
- Includes the following:
- 1 x bottle Basal Medium, 500 mL
- 1 x HCM SingleQuots™ Supplement Pack (CC-4182) containing the following:
- 1 x Lilac Cap Vial with Insulin 0.50 mL
- 1 x Gray Cap Vial with hFGF-B 0.50 mL
- 1 x Red Cap Vial with GA-1000 0.50 mL
- 1 x Bottle FBS 25.00 mL
Specifications
Specifications
| Cell Type | Stromal Cells |
| Product Type | Basal Medium and Supplements |
| Quantity | Medium: 500 mL, Insulin: 0.50 mL, hFGF-B: 0.50 mL, GA-1000: 0.50 mL, FBS: 25.0 mL |
| pH | 2 to 4 |
| Color | Clear |
| Content And Storage | Basal Medium, Insulin, hFGF-B, GA-100, FBS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction