missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN School Balance

Product Code. 17391593
Encompass_Preferred
Change view
Click to view available options
Capacity:
200 g
2 kg
5.2 kg
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
17391593 5.2 kg Each
17331593 200 g Each
16544440 2 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 17391593 Supplier KERN and SOHN Supplier No. EMB 5.2K1

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Entry level laboratory balance with excellent weighing performance

  • Simple and convenient 2-key operation
  • Tare function facilitates formulation work
  • Particularly flat design
  • Ready for use: Batteries included
  • Hook for underfloor weighing standard
  • Note: With the optional auxiliary set for density determination KERN YDB-04 also well suited for school and teaching operation, see accessories

Specifications

Capacity 5.2 kg
Display Type LCD
Readability 1 g
Linearity ±3 g
Type School Balance
Dimensions (D x W x H) 170 x 244 x 39 mm
Dimensions (L x W x H) 170 x 244 x 39 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.