missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn School Balance EMB-V
Click to view available options
Capacity:
200 g
2000 g
Unit Size:
Each
Description
- Density determination made easy! Thanks to the self-explanatory, graphic-assisted control panel, the density of solids and liquids can be determined in seconds, making them ideal for use in schools and universities
- Self-explanatory graphic control panel, the workings steps can be understood immediately, even without operating instructions
- no learning time = reduces costs
- ideal for untrained users
- visualised process avoids operating errors
- The 4 steps are carried out from left to right:
- [[1]] Tare the balance by pressing the [TARE] key
- [[2]] Select density determination mode (solids/liquids)
- [[3]] Weighing of samples/plummets in air
- [[4]] Weighing of samples/plummets in liquid. The density will be shown on the display right away
- Particularly flat design
- Hook for underfloor weighing standard
- Ready for use: Batteries included, 9 V block, operating time up to 12 h, AUTO-OFF function to preserve the battery
- Note: Balance and appropriate set for density determination should be ordered at the same time, see accessories
Specifications
Specifications
| Capacity | 200 g |
| Readability | 0.001 g |
| Linearity | 0.005 g |
| Repeatability | 0.002 g |
| Type | School Balance |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction