missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Multifold 1 Ply Paper Hand Towels 3749, 16 Packs

Product Code. 30158571
Click to view available options
Color:
White
Unit Size:
Pack of 16
This item is not returnable. View return policy

Product Code. 30158571

Brand: Kimberly-Clark™ 3749

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Multifold hand towels are compatible with a variety of Aquarius paper towel dispensers. Deliver single sheet dispensing to reduce waste.

16 Packs x 250 White Paper Towels (4,000 Total) Each pack of Scott multifold hand towels contains 250 white, 1 ply folded paper hand towels Efficient folded hand towels for reliable everyday hand drying Unique Airflex Technology in these disposable hand towels results in superior absorbency, so you use less and waste less The clever, multifold clear cut design dispenses one paper towel at a time, improving workplace hygiene, reducing wastage and providing exceptional cost in use These Scott hand towels are FSC certified for hand drying environmental assurance; Compatible with a variety of Aquarius built-in recessed folded hand towel dispensers Elevate your washroom experience with trusted and familiar Scott washroom solutions, designed to help you support hygiene standards without compromising on quality and value. For hand drying reliability in busy washrooms that demand consistency, quality and value, choose Scott multifold hand towels. The efficient folded hand towels offer reliable everyday hand drying and consistent quality at an affordable price. Unique Airflex Technology ensures that each single-ply Scott hand towel is absorbent and strong, even when wet, so you use less and waste less. The clever, multifold clear cut design dispenses one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the paper towel they are using. Dispensing one disposable hand towel at a time also provides exceptional cost in use as the user only takes the hand towels they need when drying hands. Compatible with a variety of built-in recessed Kimberly-Clark paper towel dispensers: Aquarius folded hand towel dispensers in white or black (product codes 6945 and 7171) and our slimline Aquarius multifold paper towel dispenser in white (product code 7023). These Scott hand towels are FSC certified for environmental assurance. 16 Packs x 250 White Paper Towels (4,000 Total)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-fold Hand Towel
Length (English) 1.41 ft.
Length (Metric) 43 cm
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Material Paper
Color White
For Use With (Application) Fitness Clubs, Hotels, Large Offices, Contract Cleaners
Packaging Quantity 250 x 16 Packs (4000 Total)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.