missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Screw Caps for 12 mm Microcentrifuge Tubes
For use with microcentrifuge tubes with 12mm diameter. Greiner Bio-One Screw Caps for Microcentrifuge Tubes is made of made of high-grade polyethylene and includes O-ring.
Brand: Greiner Bio-One 366385
Additional Details : Weight : 0.18000kg
Description
- Non-sterile
- Material: High-grade polyethylene
- Suitable for tube-diameter: 12mm
- With O-ring
Specifications
O-ring | |
Polyethylene | |
500 | |
12 mm Microcentrifuge Tubes |
Screw Cap | |
Green | |
Non-sterile |